Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Universal primer filler

Universal primer filler
FILR-PRIMER-THICK-WHITE-MAT-500ML

Art.-no. 0893070500

EAN 4099618835612

Individual price display after login
Universal primer filler

Art.-no. 0893070500

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Universal primer filler with thick layers and active corrosion protection

Universal primer filler with high build to insulate sanding points.


  • Thick film with excellent filling capacity

  • Excellent dry sanding properties

  • Can be sanded when wet or dry

  • Excellent adhesion properties


Fine spray


  • Spraying is possible at a short distance

  • Even and sharp spray pattern

  • Optimised and reduced overspray


Excellent stability


  • Easy to process after application.

  • Compatible with many different coating systems


Active protection against corrosion


  • Compatible with solvent and water-based paints
Notice

Not suitable for plastic surfaces made of PE, PP, PP blends (e.g. PP/EPDM). Pretreat such surfaces with plastic adhesion promoter.


DO NOT use on thermoplastic coatings.


DO NOT rework with 2C UP filler.



Ideal application temperature approx. +18 °C to 25 °C. Check compatibility and adhesion before application.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Spot repairs, accident repairs, vehicle body repairs, paint work.

Instructions

The surface must be free of grease and dust, dry and completely de-rusted.



Pre-treat surfaces accordingly


  • Steel (cleaned and sanded)

  • Zinc plated steel (hot-dip galvanised, in-line galvanised and galvanised, cleaned and sanded)

  • Aluminium, soft aluminium (cleaned and sanded)

  • Polyester surfaces (cleaned and sanded)

  • Old or factory paints (cleaned and sanded)

  • Various plastics: As there is such a large number of different types of plastic available on the market, compatibility with the base material must be checked in advance in each case


Application


  • Before use, thoroughly shake the can for 2 min from when the mixing balls are audible

  • Apply universal primer filler in cross coats with a spraying distance of 10 to 15 cm

  • Dry layer thickness up to 150 μm. (approx. 2-3 spray passes)/35 µm per spray pass

  • Allow an interval of approx. 5 minutes between the spray passes for intermediate airing until a matt finish is achieved.

  • Optimal finish at 18 to 25 °C and a relative humidity of 40-60 %

  • Turn the can upside down after use and spray until the valve is empty


Drying


  • Degree of dryness 1, dust dry: 2-5 min

  • Degree of dryness 3, touch dry: 5-10 min

  • Can be sanded: 45 min

  • IR: 5-8 min


Further processing


Can be painted over with 1C solvent- or water-based coatings, 1C or 2C topcoats. Always check for compatibility beforehand.



Sanding


  • For dry sanding with a power tool, using soft discs with foam backing P 360 - P 500 or mesh sanding discs is recommended

  • Wet cutting: P 500 - P 800

  • Sanding by hand with sandpaper: P 500 - P 800

Chemical basis

Acrylic resin

Contents

500 ml

Weight of content

544 g

Colour

White

Drying time

5 min

Flash-off time conditions

at 20°C and 50% relative humidity

Min. dust-drying time

2 min

Max. dust-drying time

5 min

Min. flash-off time

5 min

Tack-free after

10 min

Min. processing temperature

18 °C

Max. processing temperature

25 °C

Can be varnished after

10 min

Density

0.85 g/ml

Density conditions

at 20°C

Max. temperature resistance

0 °C

Min. yield (area)

0.6 m²

Shelf life from production

60 Month

Conditions to maintain shelf life from production

at 15°C to 25°C and max. 60% relative humidity

Max. yield (area)

0.8 m²

Max. VOC concentration

676 g/l

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 0
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 0
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information