Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Universal street broom

Street broom Universal
STREBRM-L1570MM

Art.-no. 0695944422

EAN 4053479498119

Individual price display after login
Universal street broom

Art.-no. 0695944422

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Broom with tapered star-shaped bristles

  • Specially suited for cleaning hard-to-reach places such as corners, edges etc.

  • With special plastic star-shaped bristles

  • With plastic-covered steel appliance handle

  • Robust screw connection

  • For summer and winter use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1570 mm

Material of bristles

Artificial fibre bristle

Width

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information