Unprinted car first aid bag, three pieces In accordance with DIN 13164-2022
Unprinted first aid bag, 3 pieces
ACCDT-EQUIP-KIT-DIN3164-ORANGE-3PCS
Register now and access more than 60,000 products
- Parts that need to be replaced are packaged individually and can easily be replaced upon expiry.
- Small European warning triangle, tested in accordance with EC directive
Very light and practical
- DIN EN ISO 20471 warning vest (orange) with hook-and-loop closure and two reflective strips
Complies with all EU regulations
- Bag made of nylon fabric
- Long hook and loop strap on the back for securing in the car
Colour | Black |
Length | 435 mm |
Width | 75 mm |
Height | 85 mm |
DIN | 13164 |
Datasheets (0)
Certificates/ Documents (0)