VDE cable cutters IEC 60900
CBLCTR-VDE-ROTHNDL-CBLD16MM-L170MM
Art.-no. 071401 590
EAN 4062856952038
Register now and access more than 60,000 products
- For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel
- The special blade geometry facilitates crush-free cutting of copper and aluminium conductors
- 2C handles - insulated
- Sharp blades for precise cutting performance
- 270° rotatable handles
Datasheets(X)
Length (L) | 170 mm |
Max. cable diameter cutting capacity in aluminium/copper | 8 mm |
Max. aluminium/copper wire cross-section cutting capacity | 16 mm² |
EN standard | 60900 |