Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VIONARO V8 H72 drawer complete set

FRMSYS-VION-SET-V8-ZIRC-H72-40KG-NL300

Art.-no. F900903200

EAN 4068362184857

Individual price display after login
VIONARO V8 H72 drawer complete set

Art.-no. F900903200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Low drawer with extremely slim 8 mm design for limited heights. Complete set with all required components for simple ordering.
  • 100 % recyclable frame, no plastic parts

  • Same front holder on all frames with pre-assembled expansion anchors

  • Robust construction for high stability

  • 5 adjustable dimension options

  • Integrated tilt adjustment, lateral and height adjustment via front locking device, optional depth adjustment and radial adjustment

  • Maximum use of space due to straight internal sides and minimal installation width

  • Front assembly and removal without tools

  • No need to machine the bottom panel

  • The scope of delivery for each pair includes: Vionaro V8, Dynapro Soft-close, front locking device, front holder and branding clip
Notice
  • The clear depth of the drawer varies depending on the thickness of the rear wall

  • Front-bottom connector art. no. F148 026 744 recommended from cabinet width 600 mm

  • When using an 8 mm back panel, use special screw art. no. F138 139 696

  • Colour: Ice, similar to RAL 9003 Signal White

  • Colour: Zircon, similar to RAL 0002500 Onyx Black

  • Do not combine optional depth adjustment with Tipmatic unit

  • Pre-drill fixing points for the front locking device on the underside of the drawer using drill jig art. no. F146 133 145
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For kitchen, living room and bathroom furniture.

Height

72 mm

Material

Steel / plastic

Surface

Powder-coated

Nominal length

300 mm

Colour

Zirkon

Load capacity

40 kg

Number of pieces in assortment/set

10 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Synchronisation bar for Tipmatic soft-close unit

SYNCHROBAR-F.NP-DYNAP-AKTVATOR-1952MM

Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
x 10 pcs
Tipmatic unit for Dynapro soft-close full-extension slide

TIPMATIC-UNT-(F.DYNAPRO-SOFTCLOSE)

Handle-free opening and gentle closing optimally combined
5D radial adjustment for Vionaro V8

RADIAADJ-F.VIONARO-V8-SET

For precise adjustment and fixing of the panel alignment
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information