Valve cleaner
Valve cleaner 133 TUNAP
133-VALVE-CLEANER-400ML-12PCS
Register now and access more than 60,000 products
- Add the product via the intake area when the engine is running
- Cleans without having to remove the valves
- Cleans inlet valves and valve stems
- Removes the most stubborn deposits in the combustion chamber, especially around the head land in pistons
- Removes varnishes from exhaust valve stems
- Ensures the valve is seated precisely
- For protection against valve burnout
- Can also be used in older engines
Datasheets(X)
- Prior to any adjustment work and exhaust gas measurements
- For poor compression
- For excessive fuel consumption
- For poor engine performance
- For delayed accelerator response or engine jerking
- For cold start problems or an uneven warm-up phase
- For rough engine running
Refer to Service Information SI 133.
Contents | 400 ml |
Colour | Colourless |
Smell/fragrance | Aminic |
Chemical basis | Alcohol |
Shelf life from production | 24 |
Density | 0.8675 g/cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!