Valve cleaning granulate
Valve cleaning granules 933 TUNAP
933-VALVE-CLEANING-GRANULATE-1LTR-12PCS
Register now and access more than 60,000 products
- Effective cleaning thanks to the granulate, which is suited to the contamination
- Specific grain size - ensures consistent product quality
- Specific geometry - no sharp-edged or compressing properties, therefore no abrasion, wear or damage to the respective surface structure
- Simple and reliable application - residual particles of the granulate can be broken down with 936 neutralisation solution
- No hazardous materials
- No hazard labelling (hazard symbols, hazard text)
Datasheets(X)
- For cleaning inlet valves and inlet ducts
- For cleaning outlet valves and outlet ducts
Use with cleaning tool TUNAP 13400V1 Valve Clean System. Refer to SI 933 before use!
Contents | 1 l |
Colour | White |
Smell/fragrance | Odourless |
Shelf life from production | 24 |
Density | 1.09 g/cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!