Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Valve retraction lever

Valve mounting tool, steel with block
VLVEMNTTL-TPMS

Art.-no. 071554 046

EAN 4058794102239

Individual price display after login
Valve retraction lever

Art.-no. 071554 046

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Particularly robust design for TPMS valves

Protects wheel rims


The plastic block has lever grooves on one side and a rubber support on the other side.



Rapid tightening


thanks to robust steel lever with textured PVC coating



Fixing of valve mount for easy screwing


Pivoted valve mount with ball lock in straight position

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

320 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information