Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Vapour barrier WÜTOP® DS Alu

VAPBRR-DS-ALU-L50M-W1,5M-75SM

Art.-no. 0681000009

EAN 4045989231645

Individual price display after login
Vapour barrier WÜTOP® DS Alu

Art.-no. 0681000009

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Extremely robust, impermeable vapour barrier

WÜTOP® DS Alu is an aluminium-coated and diffusion-tight vapour barrier for interior renovations and attic conversions.



Safety


Fabric reinforcement for extreme durability, tear-resistance and puncture resistance.



Technology


  • Three-ply vapour barrier with fabric reinforcement

  • Recyclable, therefore ecologically harmless

  • Reflective, metallised inside for additional insulating effect


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For universal use


Roofs, walls and floors

Coating weight per m²

160 g

Length of roll

50 m

Roll width

1.5 m

Foil thickness

0.19 mm

Material

Aluminium-plastic

Transverse tensile force per 50 mm

430 N

Longitudinal tensile force per 50 mm

450 N

Building material class

B-s1, d0 - Of low flammability

Weight of roll

9 kg

Resistance to penetration of water

W1

Min./max. temperature resistance

-40 to 80 °C

Resistance to tear propagation (transverse)

450 N

Resistance to tear propagation (longitudinal)

430 N

Width

1.5 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer tacker ST 11 Ergonomic

HAMTACK-(STAPLE6-10MM)

Professional all-round tacker for staples up to 10 mm long
x 1 pcs
Hand-held stapler HT 34

HNDTCK-HT34-(6-14MM)

High-performance manual stapler for staples up to 14 mm long
x 1 pcs
Hand-held stapler HT 53 High impact strength for thin materials

HNDTCK-HT53-(4-10MM)

High impact strength for thinner materials
x 1 pcs
Hammer tacker ST 54

HAMTACK-(STAPLE10-14MM)

Robust professional tacker with ergonomic handle for staples up to 14 mm long
x 1 pcs
Pure aluminium adhesive tape

ADHTPE-ALU-50MMX50M

Suitable for interface bonding of aluminium-laminated insulation systems and for insulating against heat and cold.
Pure aluminium adhesive tape

ADHTPE-ALU-75MMX50M

Suitable for interface bonding of aluminium-laminated insulation systems and for insulating against heat and cold.
Pure aluminium adhesive tape

ADHTPE-ALU-100MMX50M

Suitable for interface bonding of aluminium-laminated insulation systems and for insulating against heat and cold.
EURASOL adhesive sealing tape

ADHSEALTPE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
EURADOP roofing underlay fastening tape

ADHSEALTPE-2SIDE-EURADOP-19MM

Double-sided adhesive tape for permanent bonding for indoor and outdoor use
x 18 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information