Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Vapour retarder WÜTOP® DB 10

VAPRETRDR-DB10-L50M-W3M-150SM

Art.-no. 0681000010

EAN 4045989243204

Individual price display after login
Vapour retarder WÜTOP® DB 10

Art.-no. 0681000010

Individual price display after login
Quantity
PU
x 150 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Vapour-permeable vapour retarder with good re-drying potential.

Wütop® DB 10 is a vapour-permeable, airtight vapour retarder that is particularly easy to install for interior renovations and loft conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films.



Safety


  • Prevents moisture penetration of internal heat insulation and, therefore, the impairment of the insulating effect

  • Provides year-round breathability for insulation and frame structure and creates a healthy indoor climate

  • Stores condensate and prevents spontaneous condensation


Technology


  • Two-ply vapour retarder

  • Environmentally friendly since it can be recycled


For universal use


  • Roofs, walls and floors


Saves time and money


  • Thanks to rapid processing of the 3-m-wide vapour retarder

  • Easy to use (translucent)

  • Ideally suited to factory pre-assembly

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

98 g

Length of roll

50 m

Roll width

3 m

Area

150 m²

Material

PP - Polypropylene

Min./max. temperature resistance

-40 to 80 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion

14 m

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

120 N

Resistance to tear propagation (transverse)

160 N

Longitudinal tensile force per 50 mm

200 N

Transverse tensile force per 50 mm

160 N

Colour

Light brown transparent

Width

3 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer tacker ST 11 Ergonomic

HAMTACK-(STAPLE6-10MM)

Professional all-round tacker for staples up to 10 mm long
x 1 pcs
Hand-held stapler HT 34

HNDTCK-HT34-(6-14MM)

High-performance manual stapler for staples up to 14 mm long
x 1 pcs
Hand-held stapler HT 53 High impact strength for thin materials

HNDTCK-HT53-(4-10MM)

High impact strength for thinner materials
x 1 pcs
Hammer tacker ST 54

HAMTACK-(STAPLE10-14MM)

Robust professional tacker with ergonomic handle for staples up to 14 mm long
x 1 pcs
WÜTOP film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-310ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
WÜTOP film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-600ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
x 20 pcs
EURASOL adhesive sealing tape

ADHSEALTPE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
EURASOL P adhesive sealing tape

ADHSEALTPE-1SIDE-(EURASOL-P)-60MM

High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information