Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Varta starter battery ProMotive AGM for commercial vehicles

Starter battery Varta ProMotive AGM
STRTBTRY-VARTA-PROMOTIV-AGM-210AH

Art.-no. 9501016367

EAN 4016987152980

Individual price display after login
Varta starter battery ProMotive AGM for commercial vehicles

Art.-no. 9501016367

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Thanks to the efficient AGM technology, the ProMotive AGM for commercial vehicles is particularly reliable and the ideal solution for vehicles with a wide range of electrical consumers. Only this battery supports the most demanding applications and the most powerful functions, such as the parking air conditioning/heater, without overloading the battery and causing failures. It was developed in collaboration with leading commercial vehicle manufacturers to support new innovations that will be standard in the future.


  • Six times the cycle life compared to conventional batteries

  • Highest vibration resistance

  • Meets all legal requirements for stricter emission standards

  • Suitable for rear installation (EURO 5/6)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

210 Ah

Cold test current/EN

1200 A

Cold test current/SAE

1200 A

Length

518 mm

Width

276 mm

Height

242 mm

Switching

3

Floor strip

B00

Terminal

1

Product weight (per item)

61 kg

Nominal voltage

12 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information