Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Vehicle air conditioning technology set, Lokring 26 pieces, Sysko

A/C-VEH-SYSKO-LOKR-26TLG

Art.-no. 5964000009

EAN 4062856189922

Individual price display after login
Vehicle air conditioning technology set, Lokring 26 pieces, Sysko

Art.-no. 5964000009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Set consists of:



1 x system case 8.4.1.


Art. no. 5581 010 000


4 x system box 2.2.1. red


Art. no. 5581 035 003


4 x system box 2.1.1. red


Art. no. 5581 035 002


4 x ZB system box divider H54-B110


Art. no. 5581 035 021



+ scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

26 PCS

Material

Plastic

Product weight (per item)

4.000 kg

Vehicle air conditioning technology set, Lokring 26 pieces, Sysko including:
1 x
Manual assembly pliers MZ-V

TL-HNDMNT-PLRS-LOKT-L35CM

Quantity: 1 x
2 x
Lokring mounting jaws

TL-MNTJAW-LOKT-MB19EVP

Description:
Length: 17 cm Suitable for pipe diameter: 19 mm
Quantity: 2 x
2 x
Lokring mounting jaws

TL-MNTJAW-LOKT-MB10EVP

Description:
Length: 12 cm Suitable for pipe diameter: 10 mm
Quantity: 2 x
2 x
Lokring mounting jaws

TL-MNTJAW-LOKT-MB12EVP

Description:
Length: 14 cm Suitable for pipe diameter: 12 mm
Quantity: 2 x
2 x
Lokring mounting jaws

TL-MNTJAW-LOKT-MB16EVP

Description:
Length: 16 cm Suitable for pipe diameter: 16 mm
Quantity: 2 x
2 x
Lokring mounting jaws

TL-MNTJAW-LOKT-MB8EVP

Description:
Length: 10 cm Suitable for pipe diameter: 8 mm
Quantity: 2 x
1 x
Bearing retaining compound LOKRING 65G

BEARLOK-LOKPREP-65G-15ML

Quantity: 1 x
1 x
45° aluminium pipe bends

ALUPIP-LOKR-45DGR-BOW-9,53MM

Description:
Length: 37.5 mm Outer diameter: 9.53 mm
Quantity: 1 x
2 x
Hose-to-pipe coupling with LOKRING

HOSECON-LOKR-HOS08-PIP12,7

Description:
DN 8
Quantity: 2 x
2 x
Hose-to-pipe coupling with LOKRING

HOSECON-LOKR-HOS10-PIP16MM

Description:
DN 10
Quantity: 2 x
2 x
Hose-to-pipe coupling with LOKRING

HOSECON-LOKR-HOS12-PIP19MM

Description:
DN 12
Quantity: 2 x
2 x
Hose-to-pipe coupling with LOKRING

HOSECON-LOKR-HOS06-PIP9,53MM

Description:
DN 6
Quantity: 2 x
1 x
45° aluminium pipe bends

ALUPIP-LOKR-45DGR-BOW-12,7MM

Description:
Length: 40 mm Outer diameter: 12.7 mm
Quantity: 1 x
1 x
45° aluminium pipe bends

ALUPIP-LOKR-45DGR-BOW-16MM

Description:
Length: 42.5 mm Outer diameter: 16 mm
Quantity: 1 x
1 x
90° aluminium pipe bends

ALUPIP-LOKR-90DGR-BOW-9,53MM

Description:
Length: 45 mm
Quantity: 1 x
1 x
90° aluminium pipe bends

ALUPIP-LOKR-90DGR-BOW-12,7MM

Description:
Length: 52.5 mm
Quantity: 1 x
1 x
90° aluminium pipe bends

ALUPIP-LOKR-90DGR-BOW-16MM

Description:
Length: 60 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information