Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Vehicle battery charger GYSFLASH 123.12 CNT-FV

Vehicle battery charger GYSFLASH 12 V - 120 A
CHRG-BTRY-VEH-GYSFLASH-12V-120A

Art.-no. 9501020507

EAN 4099618920745

Individual price display after login
Vehicle battery charger GYSFLASH 123.12 CNT-FV

Art.-no. 9501020507

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • GYSFLASH 123.12 CNT FV is a 120 A inverter charger

  • It can stabilise the voltage of 12 V lead-acid or lithium ("standard" lithium-ion + lithium iron phosphate) batteries during vehicle diagnostics

  • Guarantees optimum charging performance - even for batteries in the latest vehicles

  • The USB connection makes the device customisable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Four operating modes


  • Charging: For lead-acid and lithium batteries at 12 V from 5 to 1,500 Ah.

  • Diagnostics: Supplies vehicle batteries with up to 120 A during diagnostics, e.g. in workshops.

  • Showroom mode: Supplies the battery with power during demonstrations in the showroom and ensures optimum charging of the battery.

  • Test mode: Can be used to check the battery voltage, the starter system (engine starter + battery) and the alternator.

Charging current at 12 V

120 A

Charging characteristics

IUoU

IP protection class

IP 20

Cable length

2.5 m

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

5 m

Cable cross section

25 mm²

Product weight (per item)

6500 g

Reverse-polarity protection

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information