Vehicle door lock, Vanlock
Vehicle door lock, Vanlock
VEHDRLOK-VANLOCK
Art.-no. 096380 298
EAN 4056807691244
Register now and access more than 60,000 products
- Vanlock is a mechanical anti-theft system for reinforcing and preventing access to the cargo compartment of commercial vehicles. Protection is obtained by using a small steel rod screwed directly onto the doors of the cargo compartment
- Mechanical lock, activated with security key
- In C40 steel with nickel-plated surfaces
- Cylinder in INOX steel with security key that cannot be copied
- Fully-protected locking pin
- Cannot be forced with burglary tools; resistant to cutting and drilling
- Emergency open function
Datasheets(X)
Very easy to use (opens by inserting the key and turning it approximately 180°)
Length | 160 mm |
Width | 85 mm |
Material | Steel |
Surface | Nickel plated |
Product weight (per item) | 4.050 kg |