Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Vehicle finishing disc

DSPAP-SG-1000-D75MM

Art.-no. 0587841100

EAN 4046777244212

Individual price display after login
Vehicle finishing disc

Art.-no. 0587841100

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.

Significantly shorter grinding and polishing times


Outstanding removal rate with up to 6x higher grinding performance.



Full-surface extraction


Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.



Pressure-equalising, absorbent and permeable


The uniform structure of the foam material guarantees the controlled absorption and release of water.



Safe operation


The foam material prevents pointed pressure on the surface - The risk of sanding through on edges, beading and curves is reduced to a minimum.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Ideal for wet and dry sanding.

Form

Washer

Diameter (Ø)

75 mm

Grinding pattern

1000

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information