Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Vehicle floor Toyota

Vehicle floor Toyota, others
VEHFLR-TOYOTA-PROACE-SL-PL-3000

Art.-no. 0963170018

EAN 4050641988089

Individual price display after login
Vehicle floor Toyota

Art.-no. 0963170018

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle type

ProAce L1

Material

Beech hardwood veneer

Height

10 mm

Year of construction

From 2012

Suitable for vehicle manufacturer

Toyota

Colour

Grey

Wheelbase

3000 mm

Type description

BOTOPA3000

Length

2201 mm

Width

1573 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information