Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Veneer glue

Veneer glue
VENERADH-12KG

Art.-no. 0892100038

EAN 4011231827607

Individual price display after login
Veneer glue

Art.-no. 0892100038

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Ready-to-use surface glue for veneer work

Short pressing times for relatively long processing time


Ideally suited for veneer work



Easy to pour


By screwing on the glue pouring tap, you can dispense the 28-kg container cleanly and simply into the glue bottle or the glue roller.



No nasty odours


Formaldehyde-free D2 dispersion glue



Universal application


Excellent application behaviour in glue application machines and during manual glue application.



High adhesive quality


Hardened glued joints are viscoplastic. Reliable gluing of all veneer types. Good staining on veneers. Causes no discolouration.



Complies with stress group D2 in accordance with DIN/EN 204

Notice

When using highly absorbent material and low pressing force, a relatively large quantity of glue must be applied. The higher the pressing force, the smaller the required application quantities. With large-pore veneer, a thin layer of glue must be applied to prevent the glue from bleeding through. Glue bleed-through may result in colour changes during staining, as the pores in the veneer are already filled with glue, thereby preventing the stain from penetrating the surface. Due to the tannic acid of the wood, the impact of bare metal may result in blue discolouration, especially with oak. At a pressing temperature above +50°C, brown discolouration may occur with softwood veneers. Fresh splashes of glue can be removed with water. Stir glue thoroughly before application and always close container tightly after use. Protect from frost. The processing time and the setting time are highly dependent on the working conditions, e.g. the temperatures, moisture levels and absorption of the materials, application quantities and tensions in the material. The adhesive can be defined as formaldehyde-free insofar as no formaldehyde is used during production. However, extremely small quantities may occur during polymerisation due to secondary reactions. Würth glues may only be used for non-load-bearing applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The veneer adhesive is very well suited to veneer gluing on chipboard, wood core plywood and MDF panels. Surface gluing of laminated panels (HPL panels) on wood, chipboard and MDF panels. Surface bonding, doubling of engineered wood and surface coating of e.g. cabinets, interior doors, kitchen worktops, door frames, tables or corner benches. Complies with stress group D2 according to DIN/EN 204 for gluing indoors with occasional brief exposure to water flowing off or condensation water.

Instructions

The base material must be free from dust and grease, as well as free from all kinds of dirt that could compromise bonding. The optimum wood moisture is between 8 and 12 %. Apply an even layer of glue on one side with a brush, spatula or glue roller. For more information, please refer to the technical data sheet.

Chemical basis

Polyvinyl acetate dispersion

Container

Bucket

Weight of content

12 kg

Stress group

D2

EN standard

204

Colour

White

Density

1.1 g/cm³

pH value

5

Min./max. processing temperature

18 to 20 °C

Min./max. open time /conditions

10-14 min / at 20°C and 150 g/m²

Min. film forming temperature

5 °C

Max. temperature resistance of the hardened material

80 °C

Min. proportion of solids

45 %

Min. room temperature, material temperature and glue temperature

18 °C

Min./max. wood moisture

8-12 %

Min./max. application quantity in surface bonding

100-300 g/m²

Min. application quantity in assembly bonding

120 g/m²

Max. application quantity in assembly bonding

160 g/m²

Min./max. application quantity in assembly bonding

120-160 g/m²

Minimum pressing times*
For surface gluing At 20°C 15-20 min.
At 50°C 5-10 min.
At 80°C 1-5 min.
For veneer gluing At 20°C 10-15 min.
At 50°C 5-10 min.
At 80°C 1-5 min.
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 1 pcs
Glue roller with polyurethane roller

GLUROLL-(FILLVOLUME-1KG)

For the rapid and even application of glue during edge and surface gluing.
x 1 pcs
Polyurethane roller with ribbed, non-porous surface

ROLL-F.GLUROLL-PUR

Enables even application of glue
x 1 pcs
Foam roller with porous, rough surface

ROLL-F.GLUROLL-FM

Enables thick application of glue
x 1 pcs
Inner plastic roller with ribbed, non-porous surface

ROLL-F.GLUROLL-PLA-IN

For edge gluing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information