Ventilation pipe tape
SEALTPE-BUTYL-VENTILATION-0,4X50MM-L15M
Register now and access more than 60,000 products
Supple aluminium foil.
Adapts to the substrate.
The foil can take mechanical loads and is tear-proof.
Screw heads can be covered without difficulty.
The adhesive is odourless and contains no solvents, chloro-hydrocarbons or aromatic hydrocarbons.
No unpleasant odour during application or during subsequent operation of the plant.
Even possible to apply outdoors.
Datasheets(X)
For permanent airtight sealing of butt joints and sleeve joints of ventilation ducts, folded spiral seam pipes and flexible pipes in pneumatic systems both indoors and outdoors.
The surface must be dry and free from release agents such as greases, oils, surfactants, dirt and dust.
Chemical basis | Butyl natural rubber |
Backing material | Aluminium foil |
Colour | Silver metallic |
Length | 15 m |
Width | 50 mm |
Overall thickness | 0.4 mm |
Thickness of butyl compound | 0.3 mm |
Backing material thickness | 0.1 mm |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -30 to 80 °C |
Ultraviolet resistance | Yes |
Shelf life from production/conditions | 12 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C |