W4 wallbox
Wallbox W4
WLBOX-ELVEH-W4-32A-368X356MM
Register now and access more than 60,000 products
Conforms to calibration law
Together with Würth Backend (or comparable software), the electrical current can be billed publicly and completely independently via the W4 wallbox. The meter values can be read directly from the charging station.
Integrated load management
The integrated dynamic load management of W4 wallbox, which is fully usable without a backend connection, detects which phase is charged with which current and therefore avoids the occurrence of load peaks and imbalances in the supply network.
Simple connection and construction of a busbar system
The W4 wallbox can be connected via an expandable busbar system for up to 200 stations. The integrated load management ensures a secure charging infrastructure.
Can be ordered through our charging infrastructure specialists.
Power output | 22 kW |
Charging current | 32 A |
Plug connector | Type 2 |
Socket type | Type 2 |
IP protection class | IP 54 |
Min./max. temperature conditions | -20 to 40 °C |
Datasheets (0)
Certificates/ Documents (0)