Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WÜTOP® facade membrane Duo Facade Plus

Facade membrane WÜTOP Duo Facade Plus
FCNGSHT-(DUO-FACADE-PLUS)-50MX1,5M-75QM

Art.-no. 0681001009

EAN 4045989243211

Individual price display after login
WÜTOP® facade membrane Duo Facade Plus

Art.-no. 0681001009

Individual price display after login
Quantity
PU
x 75 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

WÜTOP® Duo Facade Plus is suitable for all back-ventilated facade structures with closed formwork and no exposure to direct UV radiation.

Can be used as a wind retarder in facade construction.


  • Provides complete protection against condensate in accordance with DIN 4108 when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m (e.g. Wütop DB 2, art. no. 0681 000 004).

  • Wütop Duo Facade Plus is the optimum solution for creating a windproof facade construction on wooden stand structures, on metal constructions and during renovations.

  • It provides an excellent indoor environment due to its outstanding physical construction properties.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

105 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Material

PP - Polypropylene

Ultraviolet resistance

2 months, inside/outside use (Western Europe)

Min./max. temperature resistance

-40 to 80 °C

Colour

Black, White

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

0.05 m / in accordance with DIN EN 12572 C

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

130 N

Resistance to tear propagation (transverse)

180 N

Longitudinal tensile force per 50 mm

210 N

Transverse tensile force per 50 mm

140 N

Stretch capacity/conditions

55 % / in accordance with DIN EN 12311-1

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hammer tacker ST 11 Ergonomic

HAMTACK-(STAPLE6-10MM)

Professional all-round tacker for staples up to 10 mm long
x 1 pcs
Hammer tacker ST 54

HAMTACK-(STAPLE10-14MM)

Robust professional tacker with ergonomic handle for staples up to 14 mm long
x 1 pcs
Nail sealing tape PE

NLSEALTPE-PE-WHITE-3X70MM-20M

Sealing tape for reliably sealing off nail, staple gun and screw penetration points on underlay membranes and roof protection films as well as vapour barriers and vapour retarders.
x 4 pcs
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-310ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-600ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
x 20 pcs
Fastening tape with won-breathable membrane EURADOP®

ADHSEALTPE-2SIDE-EURADOP-19MM

Double-sided adhesive tape for permanent bonding for indoor and outdoor use
x 18 pcs
Adhesive sealing tape EURASOL® DUS

ADHSEALTPE-1SIDE-(EURASOL-DUS)-60MM

Special adhesive tape for the permanent wind- and condensation-proof bonding of underlay membranes and roof protection films. With a UV resistance of eight weeks, it is especially suitable for outdoor use.
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information