Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wago passage connector Compact

Pass-through connector screwless for connection clamp
THRGCON-CLMP-LEVR-2COND-4QMM

Art.-no. 0556100132

EAN 4099618385308

Individual price display after login
Wago passage connector Compact

Art.-no. 0556100132

Individual price display after login
Quantity
PU
x 60 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Small and easy-to-use for all types of conductor
  • Clamping range for thin wire conductor 0.2-4.0 mm2

  • Rated voltage 450 V

  • Rated surge voltage 4 kV

  • 2 test openings: 1 in the direction of the wire connection and 1 on the opposite side

  • Transparent housing

  • Easy-to-use activation lever
Notice
  • Never work on live parts

  • Use for the intended purpose only

  • Follow all applicable guidelines

  • Observe the technical data for the product

  • Do not use product if damaged

  • Adhere to the appropriate wire stripping length

  • Use original accessories

  • Insert wire up to the stop
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of conductors

2 PCS

Min./max. wire cross section

0.2-4 mm²

Nominal current

32 A

Nominal voltage

450 V

Flammability

V2

Flammability/conditions

V2 / tested in accordance with UL94

Colour

Transparent, Orange

Length x width x height

35.5 x 8.1 x 8.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information