Wall bracket Performance
CLNPAPHOLD-WALL-PLA/MET-463X646X274MM
Art.-no. 0899800706
EAN 4045989772476
Register now and access more than 60,000 products
- Ergonomic design for confined spaces
- High capacity with safe and reliable tearing action
- Suitable for various cleaning papers — see overview sheet
- Material: Plastic
- Dimensions H x W x D: 463 x 646 x 274 mm
Datasheets(X)
Material | Plastic / metal |
Colour | Black, Red |
Width | 450 mm |
Depth | 650 mm |
Height | 170 mm |
Roll width | 340 mm |