Wall rail assembly
Wall mounting bar
WLRL-STRGBOX-(BOX-SZ2)-825MM
Register now and access more than 60,000 products
Suitable for storage boxes | Size 2 |
Länge | 825 mm |
Number of boxes | 4 PCS |
Material | Steel |
Datasheets (0)
Certificates/ Documents (0)