Wardrobe rail support
Wardrobe rail support/clothes rail holder
WARDROBERLSPRT-OVAL-19X43MM
Register now and access more than 60,000 products
Three screw holes
Use: oval wardrobe rail 30x15 mm
Datasheets(X)
Material | Zamak |
Surface | 0 - not applicable |
Colour | Black |
Width | 19 mm |
Height | 43 mm |