Warning triangle SUPER MINI
Emergency triangle, Super Mini
WARNTRI-MINI-(ECE-R27)-F.089952012
Art.-no. 0899530005
EAN 4050641037282
Register now and access more than 60,000 products
- Model: “Super Mini”, type-approved E13 27 R 03 0028
- Complete with case in red plastic
Datasheets(X)
Colour | Red, White |
Length | 53 mm |
Width | 35 mm |
Height | 455 mm |