Washer DIN 433, copper, plain, for cylinder head screw
DIN 433 copper plain
WSH-DIN433-CU-D10,5
Register now and access more than 60,000 products
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 433 |
Materiale | Copper |
Yta | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
Datasheets (0)
Certificates/ Documents (0)