Water container with tap
Water container with tap
WTRCANI-TAP-W.LID-16LTR
Art.-no. 096380 951
EAN 4038898181613
Register now and access more than 60,000 products
Datasheets(X)
Type description | KA16 |
Width | 175 mm |
Height | 420 mm |
Depth | 280 mm |
Contents | 16 l |
Product weight (per item) | 1.000 kg |
Design | Without brackets |
Colour | Red, White |
Material | Plastic |