Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Water hose dispenser For hot water

Hose reel for hot water hose
REEL-WTRHOSE-HIPRES-HOTWTR-3/8IN-PIPL15M

Art.-no. 0886999999

EAN 4050641021458

Individual price display after login
Water hose dispenser For hot water

Art.-no. 0886999999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Swivelling
  • 3/8 inch high-pressure hot-water hose, 15 m

  • Swivels 180°

  • Dimensions approx. 530 x 450 x 160 mm

  • Weight approx. 35 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of hose

18 mm

Inner hose diameter

10 mm

Hose length

15 m

Max. pressure

400 bar

Product weight (per item)

35 kg

Connection thread

3/8 inch

Material

Stainless steel A2, 1.4301

Length

53 cm

Width

16 cm

Height

45 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information