Weld-on trestle QC 8
Weld-on trestle, steel, GK8, with spring
ATTCHPT-WELD-W.SPG-8-(3,15T)-45
Register now and access more than 60,000 products
Safety factor 4
Can be swivelled 180°
Can be aligned vertically
Forged, high-strength annealed
- Bracket, painted red
- Weld-on trestle, plain
Quality class QC 8
Positioning of the ring in vertical direction not possible
Datasheets(X)
Material | Steel |
Surface | Plain |
Load-carrying capacity | 3.15 t |
Ring thickness (s1) | 17 mm |
Internal diameter (d2) | 45 mm |
Length (l1) | 49 mm |
Height (h) | 34 mm |
Body height (h1) | 42 mm |
Body width (b1) | 43 mm |
Interior height (h2) | 49 mm |
Product weight (per item) | 700.000 g |