Welding attachment for acetylene
WELDINRT-(NR8-AC-MF)-OPT90
Art.-no. 098401715
EAN 4045989319312
Register now and access more than 60,000 products
Material thickness mm/connection thread
- 0.5–6.0 mm = M 10 x 1.5
- 6.0–14.0 mm = M 12 x 1.5
Datasheets(X)
Min./max. material thickness | 20-30 mm |
Product weight (per item) | 545 g |
Min. material thickness | 20 mm |
Max. material thickness | 30 mm |