Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Welding primer

Welding primer
WELDPRIM-GREY-400ML

Art.-no. 0893010001
EAN 4050641036582
Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Through-weldable acrylic rust protection primer

The benefits to you:


  • Outstanding through-welding properties

  • Small combustion source on the spot weld

  • Good rust protection

  • Quick drying

  • Smooth running

  • Can be painted with all commercially available paint types
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Vehicle bodywork and steel construction and in all repair workshops.


Steel, aluminium, galvanised sheet metal and also on old varnish coatings and polyester surfaces.

Instructions
  • Shake can vigorously for approx. 3 minutes before use

  • The surface must be sanded, clean, dry and grease-free

  • Sand using sandpaper with grain P80 - P400

  • Clean with silicone remover art. no. 0893 222

  • Spraying distance 20 - 25 cm

  • Observe the flash-off times between spray actions (important!)

  • Apply a thin coat for the first spray coating (for improved adhesion)

  • Optimal processing temp. +20°C

Shelf life from production

12 Month

Colour

Grey

Density

0.807 g/cm³

Container

Aerosol can

Conditions to maintain shelf life from production

at 10°C to 20°C

Contents

400 ml

Smell/fragrance

Characteristic

Weight of content

400 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information