What to do in the event of fire
Behaviour in case of fire (with text)
FPSIGN-(BEHAVR-IN-CASE-OF-FIRE)-200X200
Art.-no. 0899605888
EAN 4056807389462
Register now and access more than 60,000 products
Datasheets(X)
Length | 200 mm |
Width | 200 mm |
Material thickness | 1 mm |
Material | Plastic |
Colour | Signal red RAL 3001, Signal white RAL 9003 |
Product weight (per item) | 0.61 g |