Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheel Trolley Basic

Wheel trolley basic
WHLTRLY-TYRFITTROAD-BASIC

Art.-no. W357000005

EAN 4061975356659

Individual price display after login
Wheel Trolley Basic

Art.-no. W357000005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Transport unit for wheels and tyres

Designed for 8 tyres or 4 complete wheels



Compatible with multiple types of lifters


  • Ensures ergonomic working height
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor transporting wheels and tyres

Material

PP - Polypropylene

Product weight (per item)

2.200 kg

Diameter

635 mm

Height

110 mm

Max. loading weight

120 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information