Wheel hub grinder
SNDDISC-NYL-A-D160/50MM
Art.-no. 058519012
EAN 4056807772394
Register now and access more than 60,000 products
Solid corrosion residues are removed quickly, easily and completely. Processing time per rim 3-25 seconds. Also ideal for use before balancing in order to minimise sources of error on the balancing machine.
Max. rotation speed 1500 rpm
Suitable for grinding bell
Type A Ø 160 mm
Datasheets(X)
Steel, compatible with almost all cars with wheel hubs
Type description | A |
Diameter (Ø) | 160 mm |
Diameter 2 | 50 mm |
Max. rotation speed | 1500 rpm |
Colour | Black, Green |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!