Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheel lifter Y472270

Wheel lifter Y472270
WHLJACK-Y472270-W42CM-(H32CM-98CM)

Art.-no. W186900001

EAN 4099618359934

Individual price display after login
Wheel lifter Y472270

Art.-no. W186900001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The Wheel Assist allows users to fit wheels at chest height.


The wheel lifter is supplied with a quick-fit ramp, step and sliding rollers for working at a safe distance from the vehicle.


The Wheel Assist is a stand-alone piece of workshop equipment that does not need to be charged or connected to a power source. It features powerful gas springs that allow workshop staff to position and fit the wheels quickly and easily in an ergonomically correct position (chest height).

Notice

The wheel lifter is supplied disassembled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

60 kg

Width

42 cm

Material

Steel

Number of rolls

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information