Wheel trolley Easy Lift
Wheel trolley easy lift
WHLTRLY-TYRFITTROAD-(240-580MM)
Art.-no. W357000003
EAN 4061975345950
Register now and access more than 60,000 products
- Avoid heavy lifting that strains your knees and back – elevated wheel trolley, which raises and lowers in relation to load
- Wheel brakes on 2 casters
- Can be used to move max. 4 wheels/tyres
Datasheets(X)
For mounting and dismounting wheels, at tyre racks and tyre-changing machines.
Material | Combi-material |
Product weight (per item) | 25 kg |
Diameter | 630 mm |
Height | 580 mm |
Max. loading weight | 120 kg |