Wheel trolley OFF Road
WHLTRLY-TYRFITTROAD-OFFROAD
Art.-no. W357000004
EAN 4061975352323
Register now and access more than 60,000 products
The wheel trolley has a load capacity of 180 kg and a diameter of 70 cm.
It has numerous properties essential in the workshop:
- Storage of wheels during mechanical work
- Transport of wheels from the lifting platform to the tyre fitting machine
- Storage of customer wheels
- Compatible with several different lifting and transport devices
- Manufactured from excess materials from the automotive industry and recycled parts from damaged cars
Datasheets(X)
Material | Recycled material |
Product weight (per item) | 6.300 kg |
Colour | Satin black |
Diameter | 800 mm |
Height | 150 mm |
Max. loading weight | 180 kg |