Wheelbarrow 100 L with double bottom
WHLBW-(W.DOUBLE BOTTOM)-VARNISHED-100LTR
Register now and access more than 60,000 products
- 100 L powder-coated deep-drawn tray
- With H-design safety rim on tray
- 3 mm thick steel sheet welded together to form a double bottom
- Front tray area with reinforced wire insert
- Strong, powder-coated oval tube frame welded to the tray
- Tray supports at the front and back
- Wear skids and cross brace on the legs
- Double frame cross brace under the base of the tray
- Additional frame brace from the legs to the base of the tray
- Pneumatic wheel 400 x 100 mm with steel rim and roller bearing
- Including 4-ply tyre
- High-quality, stable and non-slip PP handles
Datasheets(X)
Colour | Dark green |
Contents | 100 l |