Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheelbarrow Aktiv Plus

WHLBW-(ZINCPLATED)-AKTIV-PLUS-120LTR

Art.-no. 0695100101

EAN 4053479150710

Individual price display after login
Wheelbarrow Aktiv Plus

Art.-no. 0695100101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

High-quality wheelbarrow with unique Alpha frame for improved load distribution.

Unique, painted Alpha frame with tipping bar and tray support



  • Payload up to 250 kg

  • Optimum load distribution prevents back pain and makes working easier


Pneumatic wheel with integrated tube and top tread


  • ø 400 mm

  • High-quality chrome wheel rim with ball bearing


Highly-robust, galvanised deep tray


  • Sheet metal thickness 1.2 mm

  • 120 litres

  • Double-crimped tray lip to prevent injuries


Ergonomic two-component soft handles


  • Reduces the risk of slipping

  • Elevated hand and barrow position

  • Ergonomically ideal dimensions significantly improve handling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Silver, Aluminium coloured

Contents

120 l

Wheel diameter

400 mm

Spare parts for this product:
Pneumatic wheel, steel rim

SP-AIRWHEEL-WHLBW-STRIM-AXLBSE101,5MM

For 85/90 litre wheelbarrow
x 1 pcs
Puncture-proof solid rubber wheel

SP-PSWHEEL-WHLBW-STRIM-AXLBSE101,5MM

The convenience of a pneumatic tyre without the risk of punctures.
x 1 pcs
Replacement tube for 85/90 litre wheelbarrows

AY-REPLTUBE-WHLBW

400 x 100 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information