Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheelbarrow Varnished

Wheelbarrow painted heavy duty
WHLBW-VARNISHED-100LTR

Art.-no. 0695200100

EAN 4058794532449

Individual price display after login
Wheelbarrow Varnished

Art.-no. 0695200100

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

High-quality wheelbarrow painted with eco-friendly paint.

Robust design



  • Powder-coated

  • Double-rolled safety tray lip

  • Strong oval pipe

  • Equipped with tipping bar

  • Tipping bar, cross-bracing and wear-resistant protective skids

  • Pneumatic wheel with tube on steel rim
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark green

Contents

100 l

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Foot air pump

FOOTAIRPMP-DOUBLECYL

Double-cylinder foot air pump with pressure gauge incl. two adapters for Sclaverand and Dunlop valves
x 1 pcs
Replacement tube for 85/90 litre wheelbarrows

AY-REPLTUBE-WHLBW

400 x 100 mm
x 1 pcs
Pneumatic wheel, steel rim

AY-AIRWHEEL-WHLBW-STRIM-AXLBSE100-COMPL

For 85/90 litre wheelbarrow
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information