Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wheeled cart Type RW 1

Assembly trolley type RW 1
ASMBYTRLY-PRO-RW1-RAL7035

Art.-no. 0957341014

EAN 4046778514185

Individual price display after login
Wheeled cart Type RW 1

Art.-no. 0957341014

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

3 shelves, height of 1 shelf adjustable
  • Welded sheet steel construction

  • 2 fixed castors and 2 steering rollers with brake, ∅ 100 mm

  • 2 sturdy driving handles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO RW 1

Drawer design

Without drawers

Number of shelves

3 PCS

Cabinet colour

Light grey RAL 7035

Width x depth x height (external dimension)

570 x 680 x 790 mm

Load capacity

300 kg

Roll diameter

100 mm

Number of rolls

4 PCS

Material

Sheet steel

Surface

Powder-coated

Product weight (per item)

29450.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information