Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Window adhesive Rapid

Window adhesive, Rapid
WNDWADH-RAPID-POUCH-400ML

Art.-no. 089002360

EAN 4053479203331

Individual price display after login
Window adhesive Rapid

Art.-no. 089002360

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Quick-drying, one-component window adhesive for use after priming, art. 0890024500
Notice

Use the Würth active cleaning agent, art. 0890 024 1, to thoroughly clean the inside of the new window, then dry the window. If the vehicle flange was damaged when trimming the remaining adhesive bead (bare metal), two layers of Würth Varioprimer must be applied to avoid corrosion, observing the suggested drying time. Before use, make sure that the product expiry date has not elapsed. Apply the adhesive by pushing it vertically out of the gun, starting from the centre of the lower part of the window. Do not put the vehicle on a lifting platform. Follow the information relating to the geometry of the bead provided by the vehicle manufacturer. Application times and downtimes must be followed

The instructions for use are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide variety of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

When applying the material, make sure that the workspace is clean. The window adhesive must be used alongside the corresponding products supplied by Würth in order to complete the work correctly and neatly. For correct application, follow the instructions for use provided with the product

Contents

400 ml

Container

Bag

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Drive-away time conditions

at 23°C and 50% relative humidity

Max. open time /conditions

10 min / at 23°C and 50% humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to +140 °C

Shelf life from production/conditions

9 Month / at 5°C to 25°C

Product weight (per item)

487.667 g

Shelf life from production

9 Month

Density

1.2 g/cm³

Drive-away time (with airbag)

1 h

Drive-away time (without airbag)

30 min

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-10ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
x 12 pcs
Contact Clean adhesion promoter

PRIM-WNDWADH-RAPID-CONTACTCLEAN-250ML

Clear primer for Revolution and Revolution 2 windscreen adhesive
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 5
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information