Window construction screw Self-drilling with countersunk head
Steel zinc plated countersunk head H roller-sorted
SCR-DBIT-CS-SORT-H2-(A2K)-3,9X16
FEBOS PLUS
Register now and access more than 60,000 products
- Self-tapping screw thread
- Head diameter 7.4 mm
- Demagnetised
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 3.5 mm) and for securing fittings on profiles with metal stiffening (up to 3.5 mm)
Please also note the information on the overview page.
Drill tip length | 4.5 mm |
Screw requiring approval | No |
Head type | Small countersunk head |
Material | Steel |
Nominal diameter | 3.9 mm |
Surface | Zinc plated |
RoHS-compliant | Yes |
Length | 16 mm |
Head diameter | 7.4 mm |
Internal drive | H2 |
Datasheets(X)