Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Window handle, Alt Wien

Window handle, Alt Wien
WH-RT-BRS-ALTWIEN-(CR)-ROS79X35MM

Art.-no. 0689312

EAN 4045989694860

Individual price display after login
Window handle, Alt Wien

Art.-no. 0689312

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Handle diameter

17 mm

Handle length

115 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information