Window handle Alt Wien
WH-WIEN-BRS-CHR-SQU-L7X35MM
Art.-no. 0689700016
EAN 4053479195421
Register now and access more than 60,000 products
- Material: Brass
- Mounting: with screws
Application
For private living areas
e.g. wood, plastic and aluminium windows.
Cams
Prevent base rosette from being turned.
Datasheets(X)
Material of pin | Steel |
Engagement | No |
Handle diameter | 15 mm |
Lockable | No |
Material of basic rosette | Metal |
Handle length | 130 mm |
Gloss level | Polished |
Material | Brass |
Cam diameter | 7 mm |
Surface | Brass plated |
Length of pin | 37 mm |
Resistance class | RC 1 |