Window handle Neo 4
Window handle Neo 4
WH-NEO4-A2-BRU-SQU-7X35
Art.-no. 0689750040
EAN 4053479173498
Register now and access more than 60,000 products
Mounting: with screws
Cams safeguard the base rosette from being turned.
Datasheets(X)
e.g. wood, plastic and aluminium windows.
Material | Stainless steel / steel |
Material of basic rosette | Metal |
Material of pin | Steel |
Surface | Stainless steel FINISH |
Colour | Stainless steel coloured, Chrome coloured |
Length of pin (A) | 35 mm |
Cam diameter | 7 mm |
Hole distance | 43 mm |
Lockable | No |
Handle length | 130 mm |