Window sealing tape Flexband active
Wndw sealing tape, Flexband, active w/ plstng mesh
SEALTPE-RAL-CLOTH-GREY-70MMX50M
Art.-no. 0875063070
EAN 4050642734142
Register now and access more than 60,000 products
Variable Sd value of the membrane ensures particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute
- Reduces the risk of building damage caused by moisture and mould in the structure
- Increases the performance of the insulating material
Extremely wide range of applications
- Tape can be used for sealing both indoors and outdoors
- Fewer parts means easier storage
Suitable for quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors
The variable Sd value means that the seal complies with the principle of "tighter seal on the inside than the outside".
Easy to plaster over the rough, fleece-coated side
No additional adhesive required
The tape is secured by plastering the plastering mesh.
A 2 to 5 cm excess must be retained in the corner area, depending on the joint width. A movement loop must be created. Use EPDM sealing tape adhesive (art. no. PR01_0893700150) for perimeter bonding of floor-level elements with EPDM outdoor sealing tape.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Sealing window joints, connection joints and conservatories.
Clean any dirt from the surfaces.
Installation on windows:
Stick the Flexband self-adhesive tape to the back of the window frame and press on firmly using a press-on roller. On the SK and B/SK variants, the fold is opened out when bonding only on the frame. Fit the window and fill with PURLOGIC foam.
Installation on masonry:
Apply the first coat of plaster, insert the plastering mesh into the soft plaster and then apply the finishing coat.
Colour | Anthracite (base material) |
Material of membrane | Polyethylene copolymer |
Width | 60 mm |
Length of roll | 50 m |
Min./max. processing temperature | 5 to 50 °C |
Min./max. temperature resistance | -40 to 80 °C |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Ultraviolet resistance | 3 months, outdoor weathering |
Joint width | 25 mm |
Fleece width | 70 mm |
Air layer thickness equivalent to water-vapour diffusion/conditions | 14 m / at 10% humidity |
Shelf life from production/conditions | 12 Month / at 20°C |
| Air layer thickness equivalent to water-vapour diffusion | |
| Humidity 0-20 % | ≥ 10 m |
| Humidity 20-50 % | ≥ 5 m |
| Humidity ≥ 80 % | 0.5 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!