Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wing part for barrel hinge 2 pieces

Leaf part for spigot hinge, 2 pieces
SPGTHNGE-2PRT-WNG-ST-16MM

Art.-no. 0686320145

EAN 4053479415130

Individual price display after login
Wing part for barrel hinge 2 pieces

Art.-no. 0686320145

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Material: Steel


Surface: galvanised



  • Good running properties

  • Silent running


Individual leaf parts



Load capacity guideline values for a door height of approx. 2 m

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Roll diameter

16 mm

DIN direction

DIN R/L

Load capacity with 2 hinges

30 kg

Sliding bearing

No

Roll height

42.4 mm

Drilling clearance

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information