Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Wiping cloth 2-ply PERFORMANCE roll

CLNPAP-ROLL-2PLIES-HYB-37X34CM-1500SHT

Art.-no. 0899130050

EAN 4045989770212

Individual price display after login
Wiping cloth 2-ply PERFORMANCE roll

Art.-no. 0899130050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Highly absorbent, tear-proof wiping cloth in a fabric blend. ISEGA-certified — suitable for use with food.
  • For Performance floor and wall holders

  • Colour: Ocean blue

  • 2-ply, blue, fabric blend

  • Towel size: 37 x 34 cm

  • Packaging: 1 roll @ 1,500 sheets

  • Pallet unit: 30 PU

  • Net weight/roll: 7.2 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Paper

Colour

Blue

Number of sheets

1500 PCS

Number of plies

2 PCS

Sheet length x sheet width

34 x 37 cm

Length of roll

510 m

Weight of roll

7.2 kg

Coating weight per m²

38.1 g

Roll width

37 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall-mounted roll holder for cleaning paper rolls with waste bag holder

CLNPAPHOLD-WALL

Sturdy and durable, suitable for all common wiping and cleaning rolls
x 1 pcs
Cleaning paper roll dispenser stand

ROLLSTAND-FLOOR-PLA/MET-1006X646X530MM

Performance floor-mounted dispenser
x 1 pcs
Wall bracket Performance

CLNPAPHOLD-WALL-PLA/MET-463X646X274MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information