Wiping cloth Folded
CLNPAP-2PLY-HYB-WHTE-38,5X32,5CM-200SHT
Art.-no. 0899130043
EAN 7322540183436
Register now and access more than 60,000 products
- TAD:
New innovative technology using the process of “through air drying”.
The result is a voluminous, soft towel that is exceptionally tear-proof and highly absorbent. The special line embossing means the layers stay together.
Blend:
Combination of TAD and conventional tissue. The soft TAD side absorbs an exceptional amount of liquid and is great for drying and polishing. The textured, strong side made from conventional tissue is ideal for scouring and wiping down to remove dirt and grime.
Datasheets(X)
Material | Paper |
Colour | White |
Number of sheets | 200 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 38.5 x 32.5 cm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!